Contactor, Lighting, 60A, 600VAC, 120VAC Coil, 3P, Open No Enclosure

Item #: 32083

Cat #: 8903SPO11V02

UPC: 785901102489

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, Mechanically Held, Open No Enclosure

Overview

Contactor, Lighting, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, Mechanically Held, Open No Enclosure
Also known as: 785901102489, 8903SPO11V02

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Mechanically Held, Lighting
Family / Style: 8903
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Mechanically Held, Lighting
Mounting: Surface
Amps: 60
Poles: 3
Family / Style: 8903
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)