This product may not be available in all locations.

Push Button, 40mm Mushroom Head, Yellow, Momentary, Plastic
Item #: 32080
Cat #: 800FP-MM45
UPC: 662468097178
Documents & Guides
Push Button, 40 mm Mushroom Head, Yellow, Momentary, Plastic, Operator Only
Sign In or Register to view pricing and more.
Overview
Push Button, 40 mm Mushroom Head, Yellow, Momentary, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MM45 from Rockwell Automation® is a 40 mm momentary mushroom with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097178, 800FP-MM45
Specifications
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Diameter: | 40 mm |
Type: | Mushroom, Momentary, Pushbutton |
Color: | Yellow |
IP/NEMA Rating: | IP66 |
Family / Style: | 800F |
Diameter: | 40 mm |
Color: | Yellow |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Mushroom, Momentary, Pushbutton |
Customer Reviews
No reviews for this product
(0)