Troffer, Recessed, 32W, 1' Wide

Item #: 320763

Cat #: AVG232MDRMVOLTGEB10IS

UPC: 745979981171

Sign In or Register to view pricing and more.
Documents & Guides
Troffer, Recessed, Direct/Indirect, 1 Foot Wide, Lay-in Grid, Two Lamps, 32W T8 (48''), Metal Diffuser, Round Holes, M-volt, 120-277V, T8 Electronic Ballast

Overview

Troffer, Recessed, Direct/Indirect, 1 Foot Wide, Lay-in Grid, Two Lamps, 32W T8 (48''), Metal Diffuser, Round Holes, M-volt, 120-277V, T8 Electronic Ballast
Also known as: 745979981171, AVG232MDRMVOLTGEB10IS

Specifications

Volts AC: 120, 277
Type: Troffer
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Type: Troffer
Material: Steel

Customer Reviews

No reviews for this product
(0)