This product has been discontinued.
Fluorescent Lamp, Ecologic, T8, 48", 32W, 3000K
Item #: 32071
Cat #: FO32/730/ECO
UPC: 046135219979
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 3000K, Length: 48 inch, Octron Series, Standard Case Qty: 30 Sylvania Part # 21997
Overview
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 3000K, Length: 48 inch, Octron Series, Standard Case Qty: 30 Sylvania Part # 21997
Also known as: 046135219979, FO32/730/ECO
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 78 |
Wattage: | 32 |
Lumens: | 2800 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 78 |
Lumens: | 2800 |
Material: | Glass |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)