Dimmer, 3P, Light Almond

Item #: 320666
Cat #: CT-603P-LA
UPC: 027557002806
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, Light Almond

Overview

Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, Light Almond
Skylark Contour Dimmer, Incandescent/Halogen, 3-way, 120V/600W in light almond
Also known as: 027557002806, CT-603P-LA

Specifications

Type: 3-Way, Slide, Preset
Poles: 3
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Color: Light Almond
Volts AC: 120
Light Technology: Halogen, Incandescent
Poles: 3
Wattage: 600
Mounting: Surface

Customer Reviews

No reviews for this product
(0)