SERVER CABINET

Item #: 320533

Cat #: PSC2069B

UPC: 783510482695

Sign In or Register to view pricing and more.
Documents & Guides

Overview

SERVER CABINET
The passively cooled PROLINE™ Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.
Also known as: 783510482695, PSC2069B

Specifications

Material: Steel
Width: 23.940 in
Depth: 35.400 in
Height: 82.080 in
Material: Steel
Depth: 35.400 in
Width: 23.940 in
Height: 82.080 in

Customer Reviews

No reviews for this product
(0)