Push Button, 60mm Mushroom Head, Green, Momentary, Plastic

Item #: 32053

Cat #: 800FP-MM63

UPC: 662468097208

Documents & Guides
Push Button, 60 mm Mushroom Head, Green, Momentary, Plastic, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 60 mm Mushroom Head, Green, Momentary, Plastic, Operator Only
Also known as: 662468097208, 800FP-MM63

Specifications

IP/NEMA Rating: IP66
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Mushroom, Momentary, Pushbutton
Diameter: 60 mm
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Plastic
Diameter: 60 mm
Color: Green
Family / Style: 800F
Type: Mushroom, Momentary, Pushbutton

Customer Reviews

No reviews for this product
(0)