Halogen Double-Ended Linear Lamp, 150W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens:

Item #: 320508

Cat #: BC150T3Q/CL

UPC: 046677415617

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Double-Ended Linear Lamp, 150W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 2,400, Color Temperature: 2900K. *Philips Part # 41561-2*

Overview

Halogen Double-Ended Linear Lamp, 150W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 2,400, Color Temperature: 2900K. *Philips Part # 41561-2*
High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.
Also known as: 046677415617, BC150T3Q/CL, qcl

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Base: Recessed Single Contact (R7s)
Lumens: 2400
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 150
Lumens: 2400
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)