Floor Marking Tape, 2" x 5" Corner L Mark, Red

Item #: 320427

Cat #: 104430

UPC: 754473162085

Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Red, 20 Per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Red, 20 Per Pack
Extremely durable ToughStripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Also known as: 754473162085, 104430

Specifications

Width: 2 in
Color: Red
Material: Polyester
Length: 5 in
Type: Floor Marking Tape
Width: 2 in
Material: Polyester
Type: Floor Marking Tape
Color: Red
Length: 5 in

Customer Reviews

No reviews for this product
(0)