Power Supply, 20A, 1P, 85-264VAC, 24VDC, PSG

Item #: 320390

Cat #: PSG480E

UPC: 786685215488

Sign In or Register to view pricing and more.
20 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).

Overview

20 Amp, Power Supply. PSG Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
Eaton’s PSG Series of power supplies is designed to be a high-performance, highquality line of products covering a majority of 12 Vdc and 24 Vdc control applications. With global certifications, a compact size and an impressive operating temperature range, the PSG Series fits a wide variety of applications at a competitive price. Our expansive 22 model offering is able to provide solutions for most applications with PSG outputs ranging from 12 Vdc at 1.25A up to 24 Vdc at 40A, plus redundancy and buffer modules to ensure uptime.
Also known as: 786685215488, PSG480E

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Material: Aluminum
Volts AC Range: 85 - 264
Volts DC: 24
Phase: 1
Amps: 20
Volts AC Range: 85 - 264
Mounting: DIN Rail
Wattage: 480
Material: Aluminum

Customer Reviews

No reviews for this product
(0)