Power Outlet Wallplate, 2-Gang, (1) 2.44" Hole, Stainless Steel

Item #: 32037

Cat #: SS701

UPC: 883778201110

Documents & Guides
Power Outlet Wallplate, 2-Gang, (1) 2.44" Hole, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Outlet Wallplate, 2-Gang, (1) 2.44" Hole, Stainless Steel
Also known as: 883778201110, SS701

Specifications

Gangs: 2
Mounting: Device
Type: Single Receptacle
Material: Steel
Color: Stainless
Gangs: 2
Type: Single Receptacle
Color: Stainless
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)