LED Module, Adjustable, 6", 12W, GU24 Base

Item #: 320304
Cat #: LE6-GU24
UPC: 813959010118
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Adjustable, 6 inch, 12 Watt, 2700K, Base: GU24, 90 CRI, Lumens: 500, Rated Life: 50,000 Hours

Overview

LED Module, Adjustable, 6 inch, 12 Watt, 2700K, Base: GU24, 90 CRI, Lumens: 500, Rated Life: 50,000 Hours
Also known as: 813959010118, LE6-GU24

Specifications

Wattage: 12
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Wattage: 12
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)