Open Jaw Clamp Multimeter

Item #: 32025

Cat #: CSJ-100

UPC: 783310871361

Sign In or Register to view pricing and more.
Documents & Guides
Clamp Meter, Multimeter, Open Jaw, Maximum Rating: 200A AC & 200V AC/DC, Features: Amperage, Voltage, Resistance, Continuity & Auto Off, Includes: (2) AAA Batteries, Test Leads & Carrying Case

Overview

Clamp Meter, Multimeter, Open Jaw, Maximum Rating: 200A AC & 200V AC/DC, Features: Amperage, Voltage, Resistance, Continuity & Auto Off, Includes: (2) AAA Batteries, Test Leads & Carrying Case
AC amperage, AC/DC voltage measurement Open jaw design eases AC current measurement Slim profile with build-inprobe storage on back Measures resistance up to 20MΩ Audible continuity and diode test Bright LED and audible alarm for non-contact voltage detection Auto power off for longer battery life Data hold to capture measurements 2000 count LCD Accessories included: (2)1.5V AAA batteries, test leads and carrying case Lifetime Limited Warranty
Also known as: 783310871361, CSJ-100

Specifications

Volts DC: 200
Type: Clamp Meter, Multimeter
Volts AC: 200
Volts DC: 200
Volts AC: 200
Type: Clamp Meter, Multimeter

Customer Reviews

No reviews for this product
(0)