Push Button, Illuminated, Push/Pull, Green, Maintained, 1NO/NC Contact

Item #: 320164

Cat #: 9001KR9P1GH13

UPC: 785901034155

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, 120 Volt AC, Green, Mushroom Head, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, 30 mm, Illuminated, 120 Volt AC, Green, Mushroom Head, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 785901034155, 9001KR9P1GH13

Specifications

Mounting: Panel
Type: Push/Pull, Operator Only, Pushbutton
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Size: 30 mm
Standards: California Proposition 65
Type: Push/Pull, Operator Only, Pushbutton
Color: Green
Volts AC: 120

Customer Reviews

No reviews for this product
(0)