![Structured Media Center, 14" Hinged Cover with Lock, White Structured Media Center, 14" Hinged Cover with Lock, White](https://rexel-cdn.com/products/lev4760514d.jpg?i=725331DA-CE1B-4E4B-8353-7E0F56648A88&f=420)
Structured Media Center, 14" Hinged Cover with Lock, White
Item #: 32013
Cat #: 47605-14D
UPC: 078477085042
Sign In or Register to view pricing and more.
Documents & Guides
14" Hinged Cover with Lock, Color: White. For use with 47605-14E Enclosure, Series 140
Overview
14" Hinged Cover with Lock, Color: White. For use with 47605-14E Enclosure, Series 140
At Leviton, we build what’s next to light, power, and connect everyday spaces, encompassing electrical, lighting, data networks, and energy management. With a rich history spanning over 115 years, Leviton develops thoughtful solutions that streamline processes, elevate safety standards, increase efficiency, and enhance productivity. We are committed to our people as their innovation, ingenuity, and dedication to safety and quality are fundamental to the success of every product we deliver to our customers.
Also known as: 078477085042, 47605-14D
Specifications
Size: | 14 in |
Color: | White |
Type: | Hinged Cover |
Material: | Steel |
Size: | 14 in |
Type: | Hinged Cover |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)