Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Joining Kits, fits 600mm wide, Rubber
Overview
Joining Kits, fits 600mm wide, Rubber
Joining Kits permit joining two 700-mm frames while maintaining an environmental seal. Joining Kit for Side-to-Side Applications (PJ2FW7) fits on either side of the frame. Top-to-frame Joining Kits permit joining two 700-mm frames while maintaining an environmental seal. Joining Kit for Side-to-Side Applications (PJ2FW7) fits on either side of the frame.allow sloped fronts to be attached to 700-mm ProLine frames or to wall-mount kit. Kits available for one sloped front and one frame or one 1200-mm wide sloped front on two joined frames. Kits include gasket and mounting hardware.
Also known as: 783510412296, PJSTF6
Specifications
Material: | Steel, Rubber |
Material: | Steel, Rubber |
Customer Reviews
No reviews for this product
(0)