Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K

Item #: 32003
Cat #: FO32/741/ECO
UPC: 046135219993
Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30

Overview

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30
Also known as: 046135219993, FO32/741/ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 78
Wattage: 32
Lumens: 2800
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 78
Lumens: 2800
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)