Ceiling Light, Outdoor, 2-Light, 60W, Black

Item #: 3198

Cat #: 7569-32

UPC: 785652756924

Documents & Guides
Ceiling Light, Outdoor, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/4 inch, Finish: Black, Family: Outdoor Ceiling
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Light, Outdoor, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/4 inch, Finish: Black, Family: Outdoor Ceiling
Also known as: 785652756924, 7569-32

Specifications

Diameter: 10 1/4 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Ceiling
Diameter: 10 1/4 in
Volts AC: 120
Wattage: 60
Base: Medium Screw (E26)
Color: Black
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)