Sign In or Register to view pricing and more.
Documents & Guides
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamp (C-3) and CV Bracket, for use with Armored/Metal Clad Cable
Overview
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Non-Metallic Cable Clamp (C-3) and CV Bracket, for use with Armored/Metal Clad Cable
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991165166, 52151-CVX
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 21 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)