Head for pilot light, Harmony XB4, metal, green, 22mm, universal LED, grooved lens

Item #: 319764

Cat #: ZB4BV033S

UPC: 785901423157

Sign In or Register to view pricing and more.
Head for pilot light, Harmony XB4, metal, green, 22mm, universal LED, grooved lens

Overview

Head for pilot light, Harmony XB4, metal, green, 22mm, universal LED, grooved lens
This Harmony XB4, grooved lens head for pilot light with integral LED is green. This head for integral LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901423157, ZB4BV033S

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Color: Green
Size: 22.5 mm
Type: LED, Head Only, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: IP66
Color: Green
Type: LED, Head Only, Pilot Light
Mounting: Panel
Size: 22.5 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)