Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 6"

Item #: 319716

Cat #: A18R186GV

UPC: 783510165512

Sign In or Register to view pricing and more.
Enclosure, Screw Cover, NEMA 3R, Knockouts, 18 x 18 x 6 Inch, Steel/Galvanized

Overview

Enclosure, Screw Cover, NEMA 3R, Knockouts, 18 x 18 x 6 Inch, Steel/Galvanized
Also known as: 783510165512, A18R186GV

Specifications

Mounting: Surface
Depth: 6 in
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Mounting: Surface
Height: 18 in
Width: 18 in
Number of Knockouts: 9
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)