Fuse Holder for CUBEFuse Fuses, 60 Amp

Item #: 3197

Cat #: TCFH60N

UPC: 051712223492

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder for CUBEFuse Fuses, 60 Amp

Overview

Fuse Holder for CUBEFuse Fuses, 60 Amp
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70% less space when combined with its unique fuse holder or UL® 98 Listed Compact Circuit Protector switch.Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 interrupting rating and enabling higher equipment short-circuit current rating (SCCR).
Also known as: 051712223492, TCFH60N

Specifications

Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Volts AC: 600
Volts DC: 300
Amps: 60
Class: CUBE
Interrupt Rating AC: 300 kA
Interrupt Rating DC: 300 kA
Mounting: DIN Rail
Material: Thermoplastic
Volts DC: 300
Class: CUBE
Interrupt Rating DC: 300 kA
Poles: 1
Volts AC: 600
Amps: 60
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)