Line & Load Terminals, 100A, #14-1/0 AWG Cu/Al, Q18, Frame J-K, Series C, Pressure Type

Item #: 319666

Cat #: 3TA100FD

UPC: 786679420683

Documents & Guides
Line And Load Terminals, Aluminum, Cu/al Wire, 14-1/0 Awg Wire Range, 2.5-50 Mmsquared Metric Wire Range, For F-frame Breaker, 3-pole, 100 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Line And Load Terminals, Aluminum, Cu/al Wire, 14-1/0 Awg Wire Range, 2.5-50 Mmsquared Metric Wire Range, For F-frame Breaker, 3-pole, 100 Amp
Eaton?s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679420683, 3TA100FD

Specifications

Poles: 3
Type: Terminal Lugs
Allowable Gauge Range: 14 - 1/0
Poles: 3
Allowable Gauge Range: 14 - 1/0
Type: Terminal Lugs

Customer Reviews

No reviews for this product
(0)