BR style 1-inch loadcenter

Item #: 319660

Cat #: BR1212B100

UPC: 786676003513

Sign In or Register to view pricing and more.
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 12-pole, 12 circuits, 12 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60¦C or 75¦C wire, NEMA 1 enclosure, b2 box size

Overview

BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 12-pole, 12 circuits, 12 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60¦C or 75¦C wire, NEMA 1 enclosure, b2 box size
Also known as: 786676003513, BR1212B100

Specifications

Circuits: 12
Mounting: Flush, Surface
Amps: 100
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 12
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Flush, Surface
Spaces: 12
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)