Terminal Block, 20A, 600V, AC/DC, 2 Circuit, Blue, 2.5mm

Item #: 319659

Cat #: 1492-LD3-B

UPC: 662073055938

Documents & Guides
Terminal Block, 20 Amp, 600 Volt, AC/DC, 2 Circuit, Blue, 30 - 12 AWG, 2.5 mm, 25 in a Package
Sign In or Register to view pricing and more.

Overview

Terminal Block, 20 Amp, 600 Volt, AC/DC, 2 Circuit, Blue, 30 - 12 AWG, 2.5 mm, 25 in a Package
Our Bulletin 1492 Standard Feed-through IEC Spring-clamp Terminal Blocks for single-circuit feed-through applications are available in nine colors and several sizes. Many are available in triple- and quad-connection blocks.
Also known as: 662073055938, 1492-LD3-B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Blue
Volts DC: 600
Amps: 20
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)