2
more

Fiber Enclosure, Wall Mount, 2 QuickNet Cassettes, FAP/FMP, Black
Item #: 31961
Cat #: FWME2
UPC: 074983858361
Documents & Guides
Wall Mount Fiber Enclosure, Holds up to two QuickNet™ Cassettes, FAP, or FMP panels. Dimensions: 12.00"W x 10.18"H x 2.32"D
Sign In or Register to view pricing and more.
Overview
Wall Mount Fiber Enclosure, Holds up to two QuickNet™ Cassettes, FAP, or FMP panels. Dimensions: 12.00"W x 10.18"H x 2.32"D
The Panduit® Opticom® Wall Mount Enclosure is designed to manage and organize fiber distribution when space is limited. Enclosures can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. Compatible with most Panduit® Mini-Com®, Opti-ack®, ST, SC and Coax. Steel, 2 Port, 10.1”H x 12.0"W x 2.3”D (259mm x 305mm x 59mm), Black, 1pc.
Also known as: 074983858361, FWME2
Specifications
Width: | 12 in |
Color: | Black |
Mounting: | Wall |
Height: | 10.180 in |
Depth: | 2.320 in |
Width: | 12 in |
Mounting: | Wall |
Depth: | 2.320 in |
Color: | Black |
Height: | 10.180 in |
Customer Reviews
No reviews for this product
(0)