12 AWG THHN/THWN-2 Stranded Copper, White w/Black Stripe, 500'

Item #: 319603

Cat #: THHN12STRWHTBLK500RL

UPC: 048243961405

Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Black stripe, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Black stripe, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243961405, THHN12STRWHTBLK500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: White/Black
Conductors: 1
Package Type: Reel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)