Fluorescent Lamp, Extended Performance, T8, 48", 32W, 5000K

Item #: 31959

Cat #: FO32/850/XP/ECO3

UPC: 046135220265

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22026* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22026* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
OCTRON 800 ECOLOGIC T8 lamps offer a high quality solution for general purpose fluorescent lighting applications where color is important. These lamps are available in a wide range of color temperatures that feature improved color rendering and lumen maintenance when compared to 700 series lamps. When paired with OSRAM QUICKTRONIC electronic ballasts, these systems are a good alternative to T12 fluorescent systems and are covered by the comprehensive QUICK 60+ system warranty
Also known as: 046135220265, FO32/850/XP/ECO3

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2850
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)