
Transformer, Encapsulated, Dry Type, 1PH, 15kVA, 240x480 - 120/240VAC, NEMA 3R
Item #: 319585
Cat #: 411-0161-000
UPC: 783795147531
Documents & Guides
Transformer, Encapsulated, Dry Type, 1-Phase, 15 kVA, 240 x 480 Primary - 120/240 Volt AC Secondary, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Transformer, Encapsulated, Dry Type, 1-Phase, 15 kVA, 240 x 480 Primary - 120/240 Volt AC Secondary, NEMA 3R
Our products are backed by a strict ISO-based quality assurance system. Each unit is thoroughly tested before leaving the plant to ensure proper operation. All products are designed to conform to the appropriate NEMA, ANSI, UL, and CSA standards. We stand behind each unit we sell with a strong customer service department and Application Engineers knowledgeable in the use of transformers.
Also known as: 783795147531, 411-0161-000
Specifications
Type: | Dry Type Transformer |
Volt Amps: | 15kVA |
Secondary Voltage: | 120x240 |
Primary Voltage: | 240/480 |
Type: | Dry Type Transformer |
Secondary Voltage: | 120x240 |
Volt Amps: | 15kVA |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)