NEMA 4X, Hinged, Fiberglass, 20.19"x 20.25" x 6"

Item #: 31957

Cat #: A20H2006GQRLP

UPC: 783510226206

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19"x 20.25" x 6", Material/Finish: Fiberglass/Gray

Overview

Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19"x 20.25" x 6", Material/Finish: Fiberglass/Gray
Also known as: 783510226206, A20H2006GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Width: 20 in
Height: 20 in
Depth: 6 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)