Pilot Light, 120VAC, LED, 30mm, Octagonal, Green, Lens, BA9s Lamp

Item #: 319512

Cat #: 9001KP38LGG9

UPC: 785901158981

Sign In or Register to view pricing and more.
Pilot Light, 120 Volt AC/DC, LED, 30 mm, Octagonal, Green, High Luminosity, Plastic Lens, BA9s Lamp, Chrome Bezel

Overview

Pilot Light, 120 Volt AC/DC, LED, 30 mm, Octagonal, Green, High Luminosity, Plastic Lens, BA9s Lamp, Chrome Bezel
This Harmony 9001K, green pilot light with integral LED and plastic dome is supplied with 110V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901158981, 9001KP38LGG9

Specifications

Volts DC: 120
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Volts DC: 120
Color: Green
Volts AC: 120
Standards: California Proposition 65
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)