Breaker, Miniature, 1P, 20A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 31949

Cat #: MG24509

UPC: 785901881056

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 20 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 20 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881056, MG24509

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts DC: 65
Volts AC: 120, 277
Amps: 20
Volts DC: 65
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)