Timing Relay, 8-Pin, Tube Base, On-Delay, 120VAC, 2PDT

Item #: 31924

Cat #: 700-HT12AU120

UPC: 781180459580

Documents & Guides
Relay, Timing, 8 Pin, Tube Base, On-Delay, 120 Volt AC, 2 Pole, Double Throw, 0.1 to 10 Seconds, Range
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Timing, 8 Pin, Tube Base, On-Delay, 120 Volt AC, 2 Pole, Double Throw, 0.1 to 10 Seconds, Range
Compatible, versatile solutions for your control applications. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HT general purpose timing relays feature pin-style terminals and higher contact ratings. Catalog item 700-HT12 AU120 from Rockwell Automation® is a tube base timing relay. Its specifications include: 120 V AC/DC, double pull double throw, on delay timer, adjustable timer, and 0.1 to 10 s. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180459580, 700-HT12AU120

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, Timing, On-Delay
Mounting: Socket
Base: 8-Pin
Range: 0.100 - 10 sec
Volts AC Control: 120
Type: Relay, Timing, On-Delay
Base: 8-Pin
Poles: 2
Mounting: Socket
Range: 0.100 - 10 sec

Customer Reviews

No reviews for this product
(0)