Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5

Item #: 319210

Cat #: HST0.4-48-5Y

UPC: 074983107100

Sign In or Register to view pricing and more.
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 5

Overview

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 5
The HST Series Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations.
Also known as: 074983107100, HST0.4-48-5Y

Specifications

Color: Black
Volts AC: 600
Length: 48 in
Allowable Gauge Range: 12 - 6
Color: Black
Length: 48 in
Volts AC: 600
Allowable Gauge Range: 12 - 6

Customer Reviews

No reviews for this product
(0)