HDPE 1.25"

Item #: 319198

Cat #: PDCN1250F-0RG-3000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EWC PDCN1250F-0RG-3000R HDPE 1.25"

Overview

EWC PDCN1250F-0RG-3000R HDPE 1.25"
Also known as: PDCN1250F-0RG-3000R

Specifications

Diameter: 1 1/4 in
Color: Orange
Length: 3000 ft
Diameter: 1 1/4 in
Length: 3000 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)