Mechanical Lug Offset, Copper, 1-Hole

Item #: 319196

Cat #: SLUH-650

UPC: 783669845891

Sign In or Register to view pricing and more.
Copper Mechanical Heavy Duty Lug Offset, Conductor Range 1000-4/0, 1 Port, 1 Hole, 1/2in Bolt Size, UL, CSA

Overview

Copper Mechanical Heavy Duty Lug Offset, Conductor Range 1000-4/0, 1 Port, 1 Hole, 1/2in Bolt Size, UL, CSA
Also known as: 783669845891, SLUH-650

Specifications

Material: Copper
Mounting: 1-Hole
Conductors: 1
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Conductors: 1
Stud Size: 1/2 in
Mounting: 1-Hole
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)