This product may not be available in all locations.
![](https://img.youtube.com/vi/kSLYD1dXJVc/0.jpg)
![Head for illuminated push button, XB4, metal, blue flush, 22mm, universal LED, for insertion legend Head for illuminated push button, XB4, metal, blue flush, 22mm, universal LED, for insertion legend](https://rexel-cdn.com/products/pdocrefxb4632cpoda2016139pfiletyperendition4000png.jpg?i=D96F100F-C85E-4CD5-BD71-747C508C84DA&f=420)
Head for illuminated push button, XB4, metal, blue flush, 22mm, universal LED, for insertion legend
Item #: 319187
Cat #: ZB4BA68
UPC: 785901380290
Sign In or Register to view pricing and more.
Documents & Guides
Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend
Overview
Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend
This Harmony XB4, plain lens flush blue button head with transparent cap is used for insertion of legend, operates with a spring return / impulse mechanism. This button head with transparent cap provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and used for insertion of legend. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901380290, ZB4BA68
Specifications
IP/NEMA Rating: | IP66 |
Mounting: | Panel |
Type: | Flush, Operator Only, Pushbutton |
Size: | 22.5 mm |
Material: | Chrome |
Color: | Blue/Clear |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66 |
Type: | Flush, Operator Only, Pushbutton |
Material: | Chrome |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 22.5 mm |
Color: | Blue/Clear |
Customer Reviews
No reviews for this product
(0)