Photoelectric Sensor, Comet Series, Background Rejection, 10-30VDC

Item #: 319176

Cat #: 13104RS5007

UPC: 782114006184

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 Inch (100 mm) Sensing Range, Visible Red Beam, 10-30 Volt DC, Connector, NPN And PNP Output, Right-angle Viewing

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 Inch (100 mm) Sensing Range, Visible Red Beam, 10-30 Volt DC, Connector, NPN And PNP Output, Right-angle Viewing
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782114006184, 13104RS5007

Specifications

Range: 100 mm, 4 in
Type: Background Suppression, Photoelectric
Volts DC Range: 10 - 30
Range: 100 mm, 4 in
Volts DC Range: 10 - 30
Type: Background Suppression, Photoelectric

Customer Reviews

No reviews for this product
(0)