PVC Conduit Strap, 2-Hole, Diameter 1", PVC, Gray
Item #:
31911
Cat #:
E977FC
UPC:
034481069430
Sign In or Register to view pricing and more.
Documents & Guides
PVC Conduit Strap, 2-Hole, Diameter 1 Inch, PVC, Gray
Overview
PVC Conduit Strap, 2-Hole, Diameter 1 Inch, PVC, Gray
These u-shaped conduit support devices are used to anchor conduit to interior or exterior surfaces. Two holes in the feet of the clamp allow mounting with screws or nails.
Also known as: 034481069430, E977FC
Specifications
Diameter: | 1 in |
Color: | Gray |
Material: | PVC |
Diameter: | 1 in |
Material: | PVC |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)