This product may not be available in all locations.

pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O
Item #: 319094
Cat #: XMLA010A2S11
UPC: 785901433279
Documents & Guides
pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O
Sign In or Register to view pricing and more.
Overview
pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O
This XMLA electromechanical pressure switch has a fixed differential for detection of a single threshold and a zinc alloy body with a range scale window. This pressure switch is designed for detection of a single pressure threshold in air, fresh water, hydraulic oils, corrosive fluids and viscous products up to 70°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 5 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV.
Also known as: 785901433279, XMLA010A2S11
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)