Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 36.00x30.00x16.00, Material/finish: Ss Type 316l
Overview
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 36.00x30.00x16.00, Material/finish: Ss Type 316l
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 36.00x30.00x16.00, Material/finish: Ss Type 316l
Also known as: 783510838300, A36H3016SS6LP
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)