This product may not be available in all locations.


Panel For Enclosure, 48" x 36", N Series, Carbon Steel
Item #: 319066
Cat #: BP4836CS
UPC: 785928401718
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 48" x 36", N Series, Carbon Steel
Overview
Panel For Enclosure, 48" x 36", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928401718, BP4836CS
Specifications
Height: | 48 in |
Width: | 36 in |
Material: | Carbon Steel |
Height: | 48 in |
Material: | Carbon Steel |
Width: | 36 in |
Customer Reviews
No reviews for this product
(0)