This product may not be available in all locations.

Timing Relay, 8-Pin, Tube Base, On-Delay, 24VDC, 2PDT
Item #: 31902
Cat #: 700-HT12AU24
UPC: 781180459535
Documents & Guides
Relay, Timing, 8 Pin, Tube Base, On-Delay, 24 Volt DC, 2 Pole, Double Throw, 0.1 to 10 Seconds, Range
Sign In or Register to view pricing and more.
Overview
Relay, Timing, 8 Pin, Tube Base, On-Delay, 24 Volt DC, 2 Pole, Double Throw, 0.1 to 10 Seconds, Range
Compatible, versatile solutions for your control applications. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HT general purpose timing relays feature pin-style terminals and higher contact ratings. Catalog item 700-HT12 AU24 from Rockwell Automation® is a tube base timing relay. Its specifications include: 24 V AC/DC, double pull double throw, on delay timer, adjustable timer, and 0.1 to 10 s. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180459535, 700-HT12AU24
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Type: | Relay, Timing, On-Delay |
Mounting: | Socket |
Base: | 8-Pin |
Range: | 0.100 - 10 sec |
Volts DC Control: | 24 |
Type: | Relay, Timing, On-Delay |
Base: | 8-Pin |
Poles: | 2 |
Mounting: | Socket |
Range: | 0.100 - 10 sec |
Customer Reviews
No reviews for this product
(0)