Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Kidde 21007583 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 IN Diameter X 1.8 IN Depth, LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.92 PCT/FT, UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
Overview
Kidde 21007583 Firex Wire-In Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 80 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 IN Diameter X 1.8 IN Depth, LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Included: 9 V Battery, Sensitivity: 0.5 - 0.92 PCT/FT, UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
Also known as: 047871075836, 21007583
Specifications
Customer Reviews
No reviews for this product
(0)