4" Miniature Line Voltage IC Housing

Item #: 318958

Cat #: G4IC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4" Miniature Line Voltage IC Housing, Accomodates up to 50W GU10 Lamps

Overview

4" Miniature Line Voltage IC Housing, Accomodates up to 50W GU10 Lamps
Also known as: G4IC

Specifications

Type: IC, Housing
Diameter: 4 in
Type: IC, Housing
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)