This product may not be available in all locations.
Selector Switch, 3-Position, Black Lever, Cam C, 1NO/NC, Maintained
Item #: 318911
Cat #: 9001KS43FBH13
UPC: 785901035084
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Black Lever, Cam C, 1 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC
Overview
Selector Switch, 3 Position, Black Lever, Cam C, 1 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC
This Harmony 9001K, black selector switch with long handle and C cam has 3 positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel, it uses screw-clamp terminals and has 1 x NO + 1 x NC contacts. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901035084, 9001KS43FBH13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)