Push Button, Yellow 30mm, Full Guard, 1NO/NC Contact, Momentary

Item #: 318903

Cat #: 9001KR1YH13

UPC: 785901033431

Sign In or Register to view pricing and more.
Push Button, Yellow, 30 mm, Full Guard, 1 Normally Open, Normally Closed, Contact, Momentary

Overview

Push Button, Yellow, 30 mm, Full Guard, 1 Normally Open, Normally Closed, Contact, Momentary
This yellow push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals and has 1 x C/O contact. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features spring return flush push. It weighs 121g and its dimensions are, 48mm wide, 45mm high, 56mm deep. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901033431, 9001KR1YH13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)