Sign In or Register to view pricing and more.
Documents & Guides
20W, T12 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 9000 Avg rated life at 3 hrs/start *Sylvania Part # 22083* *** Not for Sale in Vermont due to State Regulations ***
Overview
20W, T12 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 9000 Avg rated life at 3 hrs/start *Sylvania Part # 22083* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135220838, F20T12/D
Specifications
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 76 |
Wattage: | 20 |
Material: | Glass |
Length: | 24 in , 2 ft |
Lumens: | 1075 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 6500 (Daylight) |
Wattage: | 20 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 76 |
Material: | Glass |
Lumens: | 1075 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)