Gator Grip Assy, 600MCM - 750MCM Long

Item #: 318848

Cat #: GG600-750L

UPC: 783310055150

Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 34-1/2” (876 mm)

Overview

Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 34-1/2” (876 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055150, GG600-750L

Specifications

Gauge: 750, 600
Type: Grip
Length: 34 1/2 in
Gauge: 750, 600
Length: 34 1/2 in
Type: Grip

Customer Reviews

No reviews for this product
(0)