Gator Grip Assy, 600MCM- 750MCM Extra Short

Item #: 318838

Cat #: GG600-750XS

UPC: 783310055129

Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 13-1/2” (343 mm)

Overview

Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 13-1/2” (343 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055129, GG600-750XS

Specifications

Length: 13 1/2 in
Gauge: 750, 600
Type: Grip
Length: 13 1/2 in
Type: Grip
Gauge: 750, 600

Customer Reviews

No reviews for this product
(0)